DESCRIPTION

  • Ball bearing
  • Band mount
  • Blower/fan motor
  • Class B insulation
  • Electronically protected
  • Reversible rotation

US Electrical Motors Rescue® Select 115V Programmable Motor

USM6630RS

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
6.4
Blower Type
Direct Drive
Collection
Rescue® Select
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/2 hp
Length
11-3/4 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1050
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Watts
0.4

Starting at
$462.36
EACH
  • QUANTITY

DOCUMENTS