1/2 hp 1075 RPM 460V Single Phase Condenser Motor

You last purchased this on
 
US Motors

1/2 hp 1075 RPM 460V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

1/2 hp 1075 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #USM3738
  • Item #1842091
  • Manufacturer Part #3738
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Class B insulation
  • Condenser fan motor
  • Automatic reset thermal overload protector
  • Stud/band mount
  • Ball bearing
  • Requires Certification

Specifications

AMP:
1.5
Blower Type:
Direct Drive
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/2 hp
Length:
12-9/25 in
Material:
Steel
Maximum Temperature:
60
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 60 Deg C
UL Listed:
Yes
Volts:
460V