DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Clam shell mount
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation

US Electrical Motors 1/5 hp 1075 RPM Condenser Motor

USM2246

Manufacturer Part #: 2246

Horsepower:

1/5 hp

SPECIFICATIONS

AMP
1.6
Blower Type
1 Speed
Diameter
5-3/5 in
Frame Size
42
Horsepower
1/5 hp
Length
7-3/5 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
208-230V

Print

DOCUMENTS