1/8 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/8 hp 1075 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- Class B insulation
- Condenser fan motor
- Automatic reset thermal overload protector
- Clam shell mount
- Ball bearing
Documents
Specifications
- AMP:
- 0.9
- Frame Size:
- 42
- Horsepower:
- 1/8 hp
- Length:
- 4-1/10 in
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V