DESCRIPTION

  • Ball bearing
  • Band mount
  • Blower/fan motor
  • Class B insulation
  • Electronically protected
  • Reversible rotation

US Electrical Motors Rescue® Select 208-230V Programmable Motor

USM6641RS

Horsepower:

SPECIFICATIONS

AMP
6.3
Blower Type
Direct Drive
Collection
Rescue® Select
Diameter
5-3/5 in
Frame Size
48
Horsepower
3/4 hp
Length
12-1/4 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1050
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
208/230V
Watts
0.6

Starting at
$505.21
EACH
  • QUANTITY