DESCRIPTION

  • Automatic reset thermal overload protector
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation
  • Self-aligning ball bearing
  • Stud/band mount

US Electrical Motors 230V 825 RPM Condenser Motor

USM1870

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
2.8
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/2 hp
Length
12-9/25 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
825
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
208-230V

Starting at
$254.53
EACH
  • QUANTITY

DOCUMENTS