DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class F insulation
  • Counterclockwise lead end
  • Evaporative cooler motor
  • Hub ring mount

US Electrical Motors 3/4 hp 1725/1140 RPM Evaporative Cooler

USM6770

Volts:

SPECIFICATIONS

AMP
10.2, 4.7
Blower Type
2 Speed
Color Finish
Grey
Diameter
6-1/2 in
Frame Size
56
Height
6-1/2 in
Horsepower
3/4 hp
Length
9-41/100 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open
Phase
Single Phase
Power Source
Electric
RPM
1725
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS