DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Counterclockwise shaft end
  • Evaporative cooler motor
  • Hub ring mount

US Electrical Motors 3/4 hp 1725 RPM Single Phase Evaporative Cooler

USM6771

Volts:

230V

SPECIFICATIONS

AMP
5.4
Blower Type
1 Speed
Color Finish
Grey
Diameter
6-1/2 in
Frame Size
56
Height
6-1/2 in
Horsepower
3/4 hp
Length
9-41/100 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open
Phase
Single Phase
Power Source
Electric
RPM
1725
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
230V
Width
6-1/2 in

Starting at
$247.6
EACH
  • QUANTITY

DOCUMENTS