DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation
  • Stud/band mount

US Electrical Motors 460V 1075 RPM Enclosed Condenser Fan Motor

USM373

Horsepower:

SPECIFICATIONS

AMP
0.8
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/4 hp
Length
11-11/100 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
460V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$241.42
EACH
  • QUANTITY

DOCUMENTS