DESCRIPTION

  • Agriculture fan motor
  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Reversible rotation
  • Stud/band mount

US Electrical Motors 460V 1075 RPM Single Phase Condenser Fan Motor

USM3742

Horsepower:

3/4 hp

SPECIFICATIONS

AMP
2
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
3/4 hp
Length
12-43/50 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
460V

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS