DESCRIPTION

  • Automatic reset thermal overload protector
  • Class F insulation
  • Condenser fan motor
  • Reversible rotation
  • Self-aligning ball bearing
  • Stud/band mount

US Electrical Motors Mojave® 825 RPM 208/230V Condenser Motor

USM1874H

Horsepower:

1/8 hp

SPECIFICATIONS

AMP
2.1
Blower Type
Direct Drive
Collection
Mojave®
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/8 hp
Length
10-43/50 in
Material
Steel
Maximum Temperature
70
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
825
Temperature Range
-29 to 70 Deg C
UL Listed
Yes
Volts
208-230V

Starting at
$172.75
EACH
  • QUANTITY

DOCUMENTS