DESCRIPTION

  • Automatic reset thermal overload protector
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation
  • Self-aligning ball bearing
  • Stud/band mount

US Electrical Motors 825 RPM Condenser Motor

USM187

Manufacturer Part #: 1874

Horsepower:

SPECIFICATIONS

AMP
2
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/4 hp
Length
10-43/50 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Not Ventilated (TENV)
Phase
Single Phase
Power Source
Electric
RPM
825
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
208-230V

Print

DOCUMENTS