1/2 hp 1075 RPM 230V Single Phase ECM Variable Speed Blower Motor

You last purchased this on
 
US Motors

1/2 hp 1075 RPM 230V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

1/2 hp 1075 RPM 230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #USM1824
  • Item #2493223
  • Manufacturer Part #1824
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Counterclockwise lead end
  • Class B insulation
  • Blower/fan motor
  • Automatic reset thermal overload protector
  • Ring/stud mount
  • Self-aligning ball bearing
  • Requires Certification

Documents


Specifications

AMP:
4.5
Blower Type:
ECM Variable Speed
Diameter:
5-3/5 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
Length:
22 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
230V
Watts:
0.4 kW