U.S. Electrical Motors Division

7-11/25 x 9-41/100 x 6-1/2 in. 115V Evaporative Cooler Motor

Part #USM6768  |  Manufacturer Part #6768

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Evaporative cooler motor
  • Counterclockwise lead end
  • Class B insulation
  • Ball bearing
  • Hub ring mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 8.2

Blower Type: 1 Speed

Color Finish: Grey

Diameter: 6-1/2 in

Frame Size: 56

Height: 6-1/2 in

Horsepower: 1/2 hp

Length: 9-41/100 in

Material: Steel

Maximum Temperature: 40

Motor Enclosure: Open

Phase: Single Phase

Power Source: Electric

RPM: 1725

Temperature Range: -29 to 40 Deg C

UL Listed: Yes

Volts: 115V

Width: 6-1/2 in