1 hp 1050 RPM 115V Single Phase ECM Variable Speed Blower Motor

This product has been replaced by

US Motors 1075 RPM 115/208/230V ECM Blower Motor
US Motors 1 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #6653
You last purchased this on
 
US Motors

RESCUE® Select™ Truck Stock 1 hp 1050 RPM 115V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

US Motors 1075 RPM 115/208/230V ECM Blower Motor
US Motors 1 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #6653
US Motors

RESCUE® Select™ Truck Stock 1 hp 1050 RPM 115V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #USM6650TS
  • Item #7371260
  • Manufacturer Part #6650TS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible rotation
  • Blower/fan motor
  • Requires Certification

Specifications

AMP:
11, 10.6
Blower Type:
ECM Variable Speed
Collection:
RESCUE® Select™ Truck Stock
Diameter:
5-1/2 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1 hp
Motor Enclosure:
Open Air Over (OPAO)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
No
Volts:
115V
Watts:
0.8 kW