3/4 hp 1050 RPM 115V Single Phase ECM Variable Speed Blower Motor
This product has been replaced by
Manufacturer Part #6643
RESCUE® Select™ Truck Stock 3/4 hp 1050 RPM 115V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- Blower/fan motor
Specifications
- AMP:
- 9.5, 9.3
- Blower Type:
- ECM Variable Speed
- Collection:
- RESCUE® Select™ Truck Stock
- Diameter:
- 5-1/2 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open Air Over (OPAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 0.6 kW