U.S. Electrical Motors Division

Rescue® Select 3/4 hp 1050 RPM 208/230V Blower Motor

Part #USM6641RS  |  Manufacturer Part #6641RS

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blower/fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Band mount
  • Electronically protected

Documents

Specifications

AMP: 6.3

Blower Type: Direct Drive

Collection: Rescue® Select

Diameter: 5-3/5 in

Fan Speeds: Variable

Frame Size: 48

Horsepower: 3/4 hp

Length: 12-1/4 in

Material: Steel

Maximum Temperature: 40

Motor Enclosure: Open Air Over (OAO)

Phase: Single Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 1050

Temperature Range: -29 to 40 Deg C

UL Listed: Yes

Volts: 208/230V

Watts: 0.6