US Electrical Motors

Rescue® 1/6 - 1/3 hp 825 RPM Condenser Motor

Part #USM5464  |  Manufacturer Part #5464

Horsepower:

1/6 - 1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-hp condenser fan motor
  • Reversible rotation
  • Ball bearings
  • Class B insulation
  • Stud/band mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 1.2, 1.9

Blower Type: Direct Drive

Collection: Rescue®

Diameter: 5-3/5 in

Frame Size: 48

Horsepower: 1/6 - 1/3 hp

Maximum Temperature: 60

Phase: Single Phase

Power Source: Electric

RPM: 825

Temperature Range: -29 to 60 Deg C

Type: USM5464

UL Listed: Yes

Volts: 208-230V