US Electrical Motors

Rescue® 1/8 - 1/4 hp 1625 RPM Condenser Motor

Part #USM5442H  |  Manufacturer Part #5442H

Horsepower:

1/8 - 1/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.5

Collection: Rescue®

Diameter: 4-4/5 in

Frame Size: 42

Horsepower: 1/8 - 1/4 hp

Maximum Temperature: 158

Phase: Single Phase

Power Source: Electric

RPM: 1625

Type: USM5442H

UL Listed: No

Volts: 208/230V