DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Condenser fan motor
  • Ez-fit mounting system
  • Reversible rotation

US Electrical Motors Rescue® 1/8 hp 1075 RPM Condenser Motor

USM5440H

Manufacturer Part #: 5440H

Horsepower:

1/8 hp

SPECIFICATIONS

AMP
0.8
Blower Type
Direct Drive
Collection
Rescue®
Diameter
5 in
Frame Size
42
Horsepower
1/8 hp
Length
7-3/50 in
Material
Steel
Maximum Temperature
70
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 70 Deg C
UL Listed
Yes
Volts
208-230V

Print

DOCUMENTS