1 hp 115V Programmable Motor
This product has been replaced by
Manufacturer Part #6653
Rescue® Select 1 hp 115V Programmable Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- Class B insulation
- Blower/fan motor
- Electronically protected
- Band mount
- Ball bearing
Documents
Specifications
- AMP:
- 10.6, 11
- Blower Type:
- Direct Drive
- Collection:
- Rescue® Select
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Motor Enclosure:
- Open Air Over (OPAO)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- ECM Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 0.8 kW