DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class F insulation
  • Condenser fan motor
  • Reversible rotation
  • Stud/band mount

US Electrical Motors Rescue® Single Phase 208/230 V Condenser Motor

USM6H

RPM:

SPECIFICATIONS

AMP
1.8, 2.6
Blower Type
Direct Drive
Collection
Rescue®
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/3 hp
Length
9-23/50 in
Material
Steel
Maximum Temperature
70
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 70 Deg C
UL Listed
Yes
Volts
208-230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$156.92
EACH
  • QUANTITY

DOCUMENTS