33-1/4 in. Cast Iron Ring and Sewer Cover
33-1/4 in. Cast Iron Ring and Sewer Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 33-1/4 in
- Diameter - Inside 1:
- 22 in
- Height:
- 7-1/2 in
- Material:
- Cast Iron
- Product Type:
- Cover, Ring
- Waterworks Application:
- Sanitary Sewer