33-1/4 in. Ring and Cover
33-1/4 in. Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 7-1/2 in
- Length:
- 33-1/4 in
- Material:
- Grey Iron
- Product Type:
- Ring and Cover
- Width:
- 23-1/2 in