43 x 31 in. Curb Inlet Frame and Grate
43 x 31 in. Curb Inlet Frame and Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 4 in
- Length:
- 43 in
- Product Type:
- Curb Inlet, Frame, Grate
- Width:
- 31 in