46-1/2 x 29-3/4 x 6-1/2 in. Gray Iron Rectangular Inlet Frame and Grate
46-1/2 x 29-3/4 x 6-1/2 in. Gray Iron Rectangular Inlet Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 6-1/2 in
- Length:
- 46-1/2 in
- Material:
- Gray Iron
- Product Type:
- Frame, Grate
- Shape:
- Rectangular
- Width:
- 29-3/4 in