1/4 x 3-1/2 in. Hex Head Cap Screw
1/4 x 3-1/2 in. Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/4 in
- Grade:
- 5
- Length:
- 3-1/2 in
- Screw Head:
- Hex Head