2-1/2 x 7/8 in. Hex Head Cap Screw and Bolt
2-1/2 x 7/8 in. Hex Head Cap Screw and Bolt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 7/8 in
- Grade:
- 2
- Length:
- 2-1/2 in
- Screw Head:
- Hex Head