1/3 HP 1750 RPM U13S2GC 575 V 60 HZ 56C
1/3 HP 1750 RPM U13S2GC 575 V 60 HZ 56C
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Shaft Slinger On Pulley End
- Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
Specifications
- AMP:
- 0.5
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 15-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1750
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/50 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 575V