1/4 HP 1725 & 1425 RPM 6001 100-120 & 200-240 V 50 & 60 HZ 48
1/4 HP 1725 & 1425 RPM 6001 100-120 & 200-240 V 50 & 60 HZ 48
Product Details
Product Details
- Reversible Rotation
- Automatic Reset Thermal Overload Protector
- Threaded Conduit Hub
- All Ball Bearing Construction
- Green Ground Lead
- Special Slotted Shaft
Specifications
- AMP:
- 4.5, 4.7, 2.2, 2.4
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 10 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 531/1000 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 120V, 240V
- Weight:
- 15 lb