1/4 HP 1725 RPM D14B2N49 115 V 60 HZ 48
1/4 HP 1725 RPM D14B2N49 115 V 60 HZ 48
Product Details
Product Details
- 60 Hertz
- Reversible Rotation
- Continuous Duty
- Class A or B Insulation
- Ball Bearing
Specifications
- AMP:
- 5.1
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 13 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-1/2 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 22 lb