DESCRIPTION

  • Automatic reset thermal overload protector
  • Blower/fan motor
  • Class B insulation
  • Reversible rotation
  • Sleeve bearings
  • Three speed settings
  • Thru-bolt, band, or base mounting

US Motors 1/3 hp 115V 1075 rpm Direct Drive Blower Motor

USM1864

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
5
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/3 hp
Length
10-13/20 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Watts
0.3

Starting at
$120.0
EACH
  • QUANTITY

DOCUMENTS