1.5 HP 1725 RPM D32C2J14C 115/208-230 V 60 HZ 145TC
1.5 HP 1725 RPM D32C2J14C 115/208-230 V 60 HZ 145TC
Product Details
Product Details
- Double Shielded Ball Bearings - Locked Drive End Bearings
- 50/60 Hz Motors Have 1.0 S.F. on 50 Hz
- Class B Insulation
- Continuous Duty
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 19.2, 10, 9.6
- CSA Certified:
- Yes
- Diameter:
- 8-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/25 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/208-230V
- Weight:
- 32 lb