10 HP 1770 RPM HDA10P2G 575 V 60 HZ 215T
10 HP 1770 RPM HDA10P2G 575 V 60 HZ 215T
Product Details
Product Details
- IP54 Protection
Specifications
- AMP:
- 10.3
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 10 hp
- Length:
- 23 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1770
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-19/50 in
- Shaft Size:
- 1-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- Volts:
- 575V