100 HP 1200 RPM 8D100P3C 460 V 60 HZ 444T
100 HP 1200 RPM 8D100P3C 460 V 60 HZ 444T
Product Details
Product Details
- Meets IEEE 841 Standard
Specifications
- AMP:
- 120
- CSA Certified:
- Yes
- Diameter:
- 22-97/100 in
- Fan Speeds:
- 1
- Horsepower:
- 100 hp
- Length:
- 54 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1190
- RPM Range:
- 1151-1399
- Shaft Length:
- 8-1/2 in
- Shaft Size:
- 3-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 1570 lb