DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Blower/fan motor
  • Class B insulation
  • Resilient base
  • Reversible rotation

US Motors 115V 1725 rpm Belted Blower Motor

USM8100

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
6.4
Blower Type
Belt Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/3 hp
Length
9-11/25 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Drip Proof (ODP)
Phase
Single Phase
Power Source
Electric
RPM
1725
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Watts
0.3

Starting at
$137.72
EACH
  • QUANTITY

DOCUMENTS