1/2 hp 1075 RPM 208-230V Single Phase Blower Motor
1/2 hp 1075 RPM 208-230V Single Phase Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible rotation
- Class B insulation
- Blower/fan motor
- Automatic reset thermal overload protector
- Three speed settings
- Thru-bolt, band, or base mounting
- Sleeve bearings
Documents
Specifications
- AMP:
- 2.9
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 11-13/20 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 0.4 kW