125 HP 1785 RPM FF125E2GS 575 V 60 HZ 405TS
125 HP 1785 RPM FF125E2GS 575 V 60 HZ 405TS
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- Premasked Mylar Nameplate 250-320, Stainless Steel 360-440 Frame
- Regreasable Bearings 180 Frame & Larger
- Double Shielded Bearings 250-400, Open On 440 Frame
- Lifting Provisions 210 Frame & Larger
- Suitable For Wye-Delta Start 250 Frame & Larger
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
- Oversized Connection Diagram On Nameplate
Specifications
- AMP:
- 112
- Diameter:
- 21-13/100 in
- Fan Speeds:
- 1
- Horsepower:
- 125 hp
- Length:
- 39-3/4 in
- Material:
- Cast Iron
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1785
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/4 in
- Shaft Size:
- 2-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 575V