15 HP 3550 & 2935 RPM UJ15P1DM 208-230/460 & 190/380 V 60 & 50 HZ 254JM
15 HP 3550 & 2935 RPM UJ15P1DM 208-230/460 & 190/380 V 60 & 50 HZ 254JM
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Double Shielded Bearings
- Removable Base (180 - 250 Frame)
- Lifting Provisions 180 Frame & Up
- "JM" Shaft For Mechanical Seal
Specifications
- AMP:
- 39, 35, 17.7
- CSA Certified:
- Yes
- Diameter:
- 13-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 15 hp
- Length:
- 35-1/2 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3600
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5-1/4 in
- Shaft Size:
- 1-1/4 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 208-230/460V, 190/380V
- Weight:
- 180 lb