1/6 hp 115V 1725 RPM Oil Burner Motor
1/6 hp 115V 1725 RPM Oil Burner Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- Class B insulation
- Direct coupled
- Manual reset overload protector
- Flange mount
- Ball bearing
Documents
Specifications
- AMP:
- 3.1
- Horsepower:
- 1/6 hp
- Product Type:
- Burner
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V