1/7 hp 115V 3450 RPM Oil Burner Motor

You last purchased this on
 
US Motors

1/7 hp 115V 3450 RPM Oil Burner Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

1/7 hp 115V 3450 RPM Oil Burner Motor

  • Fast #
  • Part #USM3083
  • Item #1914509
  • Manufacturer Part #3083
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible rotation
  • Class F insulation
  • Direct coupled
  • Manual reset overload protector
  • Flange mount
  • Ball bearing
  • Requires Certification

Documents


Specifications

AMP:
2.6
Frame Size:
48
Height:
5-3/5 in
Horsepower:
1/7 hp
Length:
8-7/100 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open
Phase:
Single Phase
Power Source:
Electric
RPM:
3450
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115V