200 HP 18003600 RPM HD200V2C 460 V 60 HZ 447T
200 HP 18003600 RPM HD200V2C 460 V 60 HZ 447T
Product Details
Product Details
- Shaft Grounding Ring Installed
Specifications
- AMP:
- 225
- CSA Certified:
- Yes
- Diameter:
- 22-97/100 in
- Fan Speeds:
- 1
- Horsepower:
- 200 hp
- Length:
- 58 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1790
- RPM Range:
- 1400 and Above
- Shaft Size:
- 3-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 1710 lb