DESCRIPTION

  • Automatic reset thermal overload protector
  • Class B insulation
  • Condenser fan motor
  • Direct drive
  • Reversible rotation
  • Sleeve bearings
  • Up/down, thru-bolt, or band mounting

US Motors 208 - 230 Volts 1075 rpm Enclosed Condenser Fan

USM1859

Horsepower:

SPECIFICATIONS

AMP
1
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/6 hp
Length
9-3/50 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
208/230V

Starting at
$99.06
EACH
  • QUANTITY

DOCUMENTS