DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearings
  • Blower/fan motor
  • Class B insulation
  • Reversible rotation
  • Ring/stud mount

US Motors Rescue® 230V 1075 rpm Direct Drive Blower Motor

USM54

Horsepower:

1/5 - 3/4 hp

SPECIFICATIONS

AMP
4.1
Blower Type
Direct Drive
Collection
Rescue®
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/5 - 3/4 hp
Length
11-61/100 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
208-230V
Watts
0.6

Starting at
$190.83
EACH
  • QUANTITY