DESCRIPTION

  • Automatic reset thermal overload protector
  • Blower/fan motor
  • Class B insulation
  • Reversible rotation
  • Sleeve bearings
  • Three speed settings
  • Thru-bolt, band, or base mounting

US Motors 3/4 hp 3Sp 1075 rpm Direct Drive Blower Motor

USM890

Volts:

SPECIFICATIONS

AMP
9.5
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
3/4 hp
Length
11-2/5 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Watts
0.6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$155.94
EACH
  • QUANTITY

DOCUMENTS