3 HP 3500 RPM DJ3C1P18P 115/230 V 60 HZ 182JP
3 HP 3500 RPM DJ3C1P18P 115/230 V 60 HZ 182JP
Product Details
Product Details
- Class F Insulation
- Oversized Ball Bearings w/Locked Shaft End Construction
- Reversible
- F1 Assembly Position
- Shaft Slinger On Pulley End
- Lifting Provisions 180 Frame & Up
- “JM” Shaft For Mechanical Seal, “JP” Shaft for Packing Seal
Documents
Specifications
- AMP:
- 16, 32
- CSA Certified:
- Yes
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 3 hp
- Length:
- 23 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3500
- RPM Range:
- 1400 and Above
- Shaft Length:
- 7-313/1000 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 81 lb