3 HP 3540 RPM H3V1BC 230/460 V 60 HZ 182TC
3 HP 3540 RPM H3V1BC 230/460 V 60 HZ 182TC
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Corrosion Resistant Mill & Chemical Duty Paint
- Shaft Slinger On Pulley End For IP54 Protection
- Special Balance
- Regreasable Bearings 250 Frame & Up
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, F1 Assembly Position
- Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
- Constant Horsepower To 90 Hertz
Specifications
- AMP:
- 7.8, 3.9
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 3 hp
- Length:
- 23 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3540
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-31/50 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V