DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation
  • Stud/band mount

US Motors 460V 1075 rpm Enclosed Condenser Fan Motor

USM3738

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
1.5
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/2 hp
Length
12-9/25 in
Material
Steel
Maximum Temperature
60
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 60 Deg C
UL Listed
Yes
Volts
460V

Starting at
$284.57
EACH
  • QUANTITY