5-3/5 in. Direct Drive Blower Mounting Ring Set
5-3/5 in. Direct Drive Blower Mounting Ring Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double wire type
- Includes 3 rubber mounting bushings
- Direct drive blower mounting ring set
- Three legs
- For 5-3/5" to 10" diameter motors
- Includes sleeves and screws
Documents
Specifications
- Diameter:
- 5-3/5 in
- Material:
- Steel