5 HP 12002400 RPM HD5V3BC 230/460 V 60 HZ 215TC
5 HP 12002400 RPM HD5V3BC 230/460 V 60 HZ 215TC
Product Details
Product Details
- Shaft Grounding Ring Installed
Specifications
- AMP:
- 14.3, 7.2
- CSA Certified:
- Yes
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 5 hp
- Length:
- 23 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1175
- RPM Range:
- 1151-1399
- Shaft Size:
- 1-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V
- Weight:
- 180 lb